Crouse Hinds (Eaton) TMCX125 1 Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 0.87 to 1.39 in., 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 0.87 to 1.39 in., 1-1/4 in. - TMCX125 1
+ / - Hover over image to Zoom
Other Views

    Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 0.87 to 1.39 in., 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX125 1
    SKU: 25651460
    $248.10
    Checking Pricing
         
    Standard:UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
    Size:1-1/4 in.
    Additional Features:2 Piece Union Design
    Cable Range (Inches):0.87 to 1.39 in.
    Color:Natural with red union nut
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX125 1
    • Color Natural with red union nut
    • Size 1-1/4 in.
    • Type Through Bulkhead, Explosionproof
    • UNSPSC 39121431
    • Additional Features 2 Piece Union Design
    • Brand Terminator II
    • Cable Range (Inches) 0.87 to 1.39 in.
    Product Overview:
    Terminator™ TMCX Series Armored Barrier Gland, Aluminum, Listings - Approvals: NEMA; UL Listed; cULus Listed, Trade Size (Inches): 1-1/4 in, Throat Type: Non-Insulated