Crouse Hinds (Eaton) TMCX100 1 L Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 1 in., 0.65 to 1.118 in. | Graybar Store
     
Crouse Hinds (Eaton) - Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 1 in., 0.65 to 1.118 in. - TMCX100 1 L
+ / - Hover over image to Zoom
Other Views

    Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 1 in., 0.65 to 1.118 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX100 1 L
    SKU: 25647702
    $231.83
    Checking Pricing
         
    Additional Features:2 Piece Union Design
    Standard:UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
    Size:1 in.
    Cable Range (Inches):0.65 to 1.18 in.
    Color:Natural with red union nut
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX100 1 L
    • Color Natural with red union nut
    • Size 1 in.
    • Type Through Bulkhead, Explosionproof
    • UNSPSC 39121431
    • Additional Features 2 Piece Union Design
    • Brand Terminator II
    • Cable Range (Inches) 0.65 to 1.18 in.
    • Materials Aluminum
    • NEMA Ratings NEMA 4/6P
    • Throat Type Non-Insulated
    • For Use With MC Cable
    • Standard UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
    • SKU Spec Sheet
      TMCX100 1 L Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression-type armored cable fitting for 1 inch KO and 0.65 to 1.118 inch cable. Fitting is aluminum and is listed for hazardous locations.