Pass and Seymour (Legrand) TM870-LA Decorator Switch, 1-Pole, 15A, 120/277V, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Decorator Switch, 1-Pole, 15A, 120/277V, Light Almond - TM870-LA
+ / - Hover over image to Zoom
Other Views

    Decorator Switch, 1-Pole, 15A, 120/277V, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TM870-LA
    SKU: 99869239
    $8.99
    Checking Pricing
         
    Color:Light Almond
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TM870-LA
    • Color Light Almond
    • UNSPSC 39122226
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Decorator Switch,single pole, grounding, in light almond. It has a designer-style satin-finish rocker with a smooth, quiet paddle action. It is made with high-impact resistant thermoplastic construction. 15Amp 120/277V.
    Decorator Switch,single pole, grounding, in light almond. It has a designer-style satin-finish rocker with a smooth, quiet paddle action. It is made with high-impact resistant thermoplastic construction. 15Amp 120/277V.