Panduit TM3S8-C69 Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Nylon 6.6, Ivory (100) | Graybar Store
     
Panduit - Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Nylon 6.6, Ivory (100) - TM3S8-C69
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Nylon 6.6, Ivory (100)

    Manufacturer: Panduit
    Manufacturer #: TM3S8-C69
    SKU: 94035122
    $133.54
    Checking Pricing
         
    Color:Ivory
    Mounting Type:#8 (M4) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3S8-C69
    • Color Ivory
    • UNSPSC 39121717
    • Materials Flame Retardant Nylon 6.6
    • Mounting Type #8 (M4) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Nylon 6.6, Ivory (100)
    The cable tie mount in ivory is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of