Panduit TM3S8-C100 Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Weather-Resistant Polypropylene, Black (100) | Graybar Store
     
Panduit - Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Weather-Resistant Polypropylene, Black (100) - TM3S8-C100
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Screw Applied, #8 (M4) Screw, 0.86 L x 0.61 W x 0.37 in. H, Weather-Resistant Polypropylene, Black (100)

    Manufacturer: Panduit
    Manufacturer #: TM3S8-C100
    SKU: 90085592
    $98.07
    Checking Pricing
         
    Color:Black
    Mounting Type:#8 (M4) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3S8-C100
    • Color Black
    • UNSPSC 39121702
    • Materials Weather Resistant Polypropylene
    • Mounting Type #8 (M4) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The cable tie mount in black is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 100.
    The cable tie mount in black is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 100.