Panduit TM3S25-M0 Cable Tie Mount, Screw Applied, 1/4 (M6) Screw, Weather-Resistant Nylon 6.6, Black, For M/I/S/LH Ties (1000) | Graybar Store
     
Panduit - Cable Tie Mount, Screw Applied, 1/4 (M6) Screw, Weather-Resistant Nylon 6.6, Black, For M/I/S/LH Ties (1000) - TM3S25-M0
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Screw Applied, 1/4 (M6) Screw, Weather-Resistant Nylon 6.6, Black, For M/I/S/LH Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: TM3S25-M0
    SKU: 92046023
    $427.53
    Checking Pricing
         
    Color:Black
    Mounting Type:1/4 in. Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3S25-M0
    • Color Black
    • UNSPSC 39121717
    • Materials Weather Resistant Nylon 6.6
    • Mounting Type 1/4 in. Screw Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Screw Applied, 1/4 in. (M6) Screw, 0.88 L x 0.61 W x 0.38 in. H, Weather-Resistant Nylon 6.6, Black, For M/I/S/LH Ties (1000)
    The cable tie mount in black is applied with a 1/4" (M6) screw and is 0.61" (15.5 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packag