Panduit TM3S25-M Cable Tie Mount, Screw Applied, 1/4 (M6) Screw, 0.88 L x 0.61 W x 0.38 in. H, Nylon 6.6, Natural, For M/I/S/LH Ties (1000) | Graybar Store
     
Panduit - Cable Tie Mount, Screw Applied, 1/4 (M6) Screw, 0.88 L x 0.61 W x 0.38 in. H, Nylon 6.6, Natural, For M/I/S/LH Ties (1000) - TM3S25-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Screw Applied, 1/4 (M6) Screw, 0.88 L x 0.61 W x 0.38 in. H, Nylon 6.6, Natural, For M/I/S/LH Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: TM3S25-M
    SKU: 88201192
    $319.72
    Checking Pricing
         
    Color:Natural
    Mounting Type:1/4 in. (M6) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3S25-M
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type 1/4 in. (M6) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Screw Applied, 1/4 in. (M6) Screw, 0.88 L x 0.61 W x 0.38 in. H, Nylon 6.6, Natural, For M/I/S/LH Ties (1000)
    The cable tie mount in natural color is applied with a 1/4" (M6) screw and is 0.61" (15.5 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.