Square D (Schneider Electric) TM3DQ8T PLC Accessories, 84.6 mm, 90 mm, 8 (Output), 50 (Discrete) mA Output, 24 (Discrete) Vdc Output, 1 per Package | Graybar Store
     
Square D (Schneider Electric) - PLC Accessories, 84.6 mm, 90 mm, 8 (Output), 50 (Discrete) mA Output, 24 (Discrete) Vdc Output, 1 per Package - TM3DQ8T
+ / - Hover over image to Zoom
Other Views

    PLC Accessories, 84.6 mm, 90 mm, 8 (Output), 50 (Discrete) mA Output, 24 (Discrete) Vdc Output, 1 per Package

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM3DQ8T
    SKU: 25666505
    $202.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Module:8 Output
    Output Amperage:50 (Discrete) mA
    Output Voltage:24 (Discrete) V dc
    Packaging:1 per Package
    Use With:Programmable Logic Controller
    Depth:84.6 mm
    Height:90 mm
    Width:27.4 mm
    Size:3.33 D x 3.54 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM3DQ8T
    • Size 3.33 D x 3.54 in. H
    • UNSPSC 32151705
    • Depth 84.6 mm
    • Height 90 mm
    • Module 8 Output
    • Output Amperage 50 (Discrete) mA
    • Output Voltage 24 (Discrete) V dc
    • Width 27.4 mm
    • Packaging 1 per Package
    • Use With Programmable Logic Controller
    • SKU Spec Sheet
      TM3DQ8T Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    84.6 mm, 90 mm, 8 (Output), 50 (Discrete) mA, 24 (Discrete) V dc, 1 per Pack, 3.33 (D) x 3.54 (H) in