Panduit TM3-X2-C0Y Cable Tie Mount, Connector Ring/Spacer, Rivet Mount, 0.87 L x 0.62 W x 0.75 in. H, Nylon 6.6, Black, For M/I/S/LH Ties (100) | Graybar Store
     
Panduit - Cable Tie Mount, Connector Ring/Spacer, Rivet Mount, 0.87 L x 0.62 W x 0.75 in. H, Nylon 6.6, Black, For M/I/S/LH Ties (100) - TM3-X2-C0Y
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Connector Ring/Spacer, Rivet Mount, 0.87 L x 0.62 W x 0.75 in. H, Nylon 6.6, Black, For M/I/S/LH Ties (100)

    Manufacturer: Panduit
    Manufacturer #: TM3-X2-C0Y
    SKU: 25116222
    $2.86
    Checking Pricing
         
    Color:Black
    Mounting Type:Cable Tie
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM3-X2-C0Y
    • Color Black
    • UNSPSC 39121717
    • Materials Weather Resistant Nylon 6.6
    • Mounting Type Cable Tie
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Cable Tie Mount, Connector Ring/Spacer, Rivet Mount, 0.87 L x 0.62 W x 0.75 in. H, Nylon 6.6, Black, For M/I/S/LH Ties (100)
    The swivel tie mount in black is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It is used with cable ties miniature, intermediate, standard, and light-heavy cable