Panduit TM2S6-M0 Cable Tie Mount, Screw Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Black, For M/I/S Ties (1000) | Graybar Store
     
Panduit - Cable Tie Mount, Screw Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Black, For M/I/S Ties (1000) - TM2S6-M0
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Screw Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Black, For M/I/S Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: TM2S6-M0
    SKU: 94012084
    $185.86
    Checking Pricing
         
    Color:Black
    Mounting Type:#6 (M3) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM2S6-M0
    • Color Black
    • UNSPSC 39121702
    • Materials Weather Resistant Nylon 6.6
    • Mounting Type #6 (M3) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Screw Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Black, For M/I/S Ties (1000)
    The cable tie mount in black is applied with a #6 (M3) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages