Panduit TM2R6-M Cable Tie Mount, Rivet Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000) | Graybar Store
     
Panduit - Cable Tie Mount, Rivet Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000) - TM2R6-M
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Rivet Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: TM2R6-M
    SKU: 88201180
    $152.51
    Checking Pricing
         
    Color:Natural
    Mounting Type:3/16 in. Rivet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TM2R6-M
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon 6.6
    • Mounting Type 3/16 in. Rivet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Mount, Rivet Applied, #6 (M3) Screw, 0.63 L x 0.43 W x 0.28 in. H, Nylon 6.6, Natural, For M/I/S Ties (1000)
    The cable tie mount in natural color is applied with a rivet and is 0.43" (10.9 mm) wide. It uses a #6 (M3) screw and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in pa