Brady PTL-26-428 TLS 2200®/TLS PC Link™ Labels, 2.750" x 1.250" | Graybar Store
Brady - TLS 2200®/TLS PC Link™ Labels, 2.750
+ / - Hover over image to Zoom
Other Views

    TLS 2200®/TLS PC Link™ Labels, 2.750" x 1.250"

    Manufacturer: Brady
    Manufacturer #: PTL-26-428
    SKU: 99858275
    $62.64
    Checking Pricing
         
    Color:Light Grey
    Material:Metallized Polyester
    Length:1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-26-428
    • Color Light Grey
    • Application Asset Tracking, Rating Plates, General Purpose ID
    • UNSPSC 55121612
    • Length 1.25 in.
    Product Overview:
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. Light Gray, 2.750" x 1.250"