Tripp Lite TLP808TEL Protect It! 8-Outlet Computer Surge Protector, 8-ft. Cord | Graybar Store
     
Tripp Lite - Protect It! 8-Outlet Computer Surge Protector, 8-ft. Cord - TLP808TEL
+ / - Hover over image to Zoom
Other Views

    Protect It! 8-Outlet Computer Surge Protector, 8-ft. Cord

    Manufacturer: Tripp Lite
    Manufacturer #: TLP808TEL
    SKU: 99714064
    $38.66
    Checking Pricing
         
    Additional Features:<ul><li>TLP808TEL</li><li>6-ft. telephone cord</li><li>Instruction manual with warranty information</li></ul>
    Amps:15A
    Clamping Voltage:150V
    Color:Light Grey
    Cord Length (Feet):8 ft.
    Dimensions:4.86 x 9.55 x 1.51
    Material:Plastic
    No. of Outlets:8 Outlet
    Plug Configuration:NEMA 5-15P
    Rated Joules:2160
    Receptacle Configuration:(8) NEMA 5-15R
    Voltage (Volts):120V AC
    Watts:1800 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP808TEL
    • Color Light Grey
    • Dimensions 4.86 x 9.55 x 1.51
    • Voltage (Volts) 120V AC
    • Type Surge
    • UNSPSC 39121610
    • Additional Features
      • TLP808TEL
      • 6-ft. telephone cord
      • Instruction manual with warranty information
    • Amps 15A
    • Clamping Voltage 150V
    • Cord Length (Feet) 8 ft.
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (8) NEMA 5-15R
    • Watts 1800 W
    • Material Plastic
    • Rated Joules 2160
    • SKU Spec Sheet
      TLP808TEL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 8-Outlet Computer Surge Protector, 8-ft. Cord, 2160 Joules, Tel/Modem/Fax Protection
    Tripp Lite's TLP808TEL surge suppressor has 8 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment. 150,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only)