Tripp Lite TLP615 Protect It! 6-Outlet Surge Protector, 15 ft. Cord | Graybar Store
     
Tripp Lite - Protect It! 6-Outlet Surge Protector, 15 ft. Cord - TLP615
+ / - Hover over image to Zoom
Other Views

    Protect It! 6-Outlet Surge Protector, 15 ft. Cord

    Manufacturer: Tripp Lite
    Manufacturer #: TLP615
    SKU: 25676178
    $27.33
    Checking Pricing
         
    Additional Features:<ul><li>TLP615 Protect It! 6-Outlet Surge Protector, Light Gray Housing</li><li>Owner's manual</li></ul>
    Amps:15
    Clamping Voltage:150
    Color:Light Grey
    Cord Length (Feet):15 ft
    Dimensions:10.8 x 1.85 x 1.23
    Material:Plastic
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Rated Joules:790
    Receptacle Configuration:6 NEMA 5-15R outlets
    Voltage (Volts):120V AC
    Watts:1875
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP615
    • Color Light Grey
    • Dimensions 10.8 x 1.85 x 1.23
    • Voltage (Volts) 120V AC
    • Type Surge
    • UNSPSC 39121610
    • Additional Features
      • TLP615 Protect It! 6-Outlet Surge Protector, Light Gray Housing
      • Owner's manual
    • Amps 15
    • Clamping Voltage 150
    • Cord Length (Feet) 15 ft
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration 6 NEMA 5-15R outlets
    • Watts 1875
    • Material Plastic
    • Rated Joules 790
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 6-Outlet Surge Protector, 15 ft. Cord, 790 Joules, Diagnostic LED, Light Gray Housing
    Perfect for your home or office workstation, the TLP615 Protect It!® 6-Outlet Surge Protector features a surge protection rating of 790 joules to defend your sensitive electronic components against strong surges and spikes. In fact, Tripp Lite will repair or replace any connected equipment damaged by surges, including direct lightning strikes, up to 20,000 for life (valid in the U.S., Canada and Puerto Rico only).

    Because residential power outlets have three wireshot line (H), neutral (N) and ground (G)the TLP615 protects all three, covering the two protection modes: full normal mode (H-N) and common mode (N-G/H-G). It also filters out electromagnetic interference (EMI) and radio frequency interference (RFI) that can disrupt your electronics and inflict hardware damage or data loss.

    Your devices plug into six NEMA 5-15R outlets, one of which is placed at the end to accept a bulky transformer without blocking adjacent outlets. An integrated 15A circuit breaker protects all outlets and shuts down connected equipment in case of overload. The lighted on/off switch provides one-touch control over connected equipment. A diagnostic LED confirms your connected equipment is protected.

    The 15-foot AC power cord with NEMA 5-15P plug gives you enough flexibility to reach distant outlets while fitting easily into your workstation or home theater setup. Keyhole slots incorporated into the bottom panel provide convenient wall or desk mounting options for the light gray plastic housing.