Tripp Lite TLP608RUSBB Protect It! Surge Protector with 6 Rotatable Outlets, 8-ft. Cord, | Graybar Store
     
Tripp Lite - Protect It! Surge Protector with 6 Rotatable Outlets, 8-ft. Cord, - TLP608RUSBB
+ / - Hover over image to Zoom
Other Views

    Protect It! Surge Protector with 6 Rotatable Outlets, 8-ft. Cord,

    Manufacturer: Tripp Lite
    Manufacturer #: TLP608RUSBB
    SKU: 25694136
    $47.46
    Checking Pricing
         
    Additional Features:<ul><li>TLP608RUSBB surge suppressor</li><li>Owners Manual</li></ul>
    Amps:15A
    Clamping Voltage:500V
    Color:Black
    Cord Length (Feet):8 ft.
    Dimensions:12.93 x 2.02 x 2.07
    Material:Plastic
    No. of Outlets:6 Outlet
    Plug Configuration:NEMA 5-15P
    Rated Joules:1080
    Receptacle Configuration:(6) NEMA 5-15R
    Voltage (Volts):120V AC
    Watts:1800 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP608RUSBB
    • Color Black
    • Dimensions 12.93 x 2.02 x 2.07
    • Voltage (Volts) 120V AC
    • Type Surge
    • UNSPSC 39121610
    • Additional Features
      • TLP608RUSBB surge suppressor
      • Owners Manual
    • Amps 15A
    • Clamping Voltage 500V
    • Cord Length (Feet) 8 ft.
    • No. of Outlets 6 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (6) NEMA 5-15R
    • Watts 1800 W
    • Material Plastic
    • Rated Joules 1080
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! Surge Protector with 6 Rotatable Outlets, 8-ft. Cord, 1080 Joules, 2xUSB Charging ports (3.4A)
    The TLP608RUSBB surge suppressor offers reliable surge and line noise protection. Premium features include 6 rotatable outlets, 8 foot cord in attractive black housing. The unique rotating design provides convenience and flexibility. Each outlet rotates independently to provide the perfect position to connect your equipment. The TLP608RUSBB also includes 2 USB ports with 3.4 amps of total power that offers fast charging for smartphones, tablets, MP3 players and other portable devices. 1080 joules of surge protection to handle the strongest surge. Diagnostic LED alerts you to potential wiring or protection faults before connected equipment is damaged. 50,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).