Tripp Lite TLP26USBB Desk Charging Station | Graybar Store
     
Tripp Lite - Desk Charging Station - TLP26USBB
+ / - Hover over image to Zoom
Other Views

    Desk Charging Station

    Manufacturer: Tripp Lite
    Manufacturer #: TLP26USBB
    SKU: 25694137
    $47.74
    Checking Pricing
         
    Additional Features:<ul><li>TLP26USBB Personal Desktop Charging Station</li><li>Instruction manual with warranty information</li></ul>
    Amps:15
    Clamping Voltage:120
    Color:Black
    Cord Length (Feet):6 ft.
    Dimensions:1.42 x 5.21 x 5.21
    Material:Plastic
    No. of Outlets:2
    Plug Configuration:NEMA 5-15P
    Rated Joules:1080
    Receptacle Configuration:(2) 5-15R
    Voltage (Volts):120V AC
    Watts:1560
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP26USBB
    • Color Black
    • Dimensions 1.42 x 5.21 x 5.21
    • Voltage (Volts) 120V AC
    • Type Surge
    • UNSPSC 39121610
    • Additional Features
      • TLP26USBB Personal Desktop Charging Station
      • Instruction manual with warranty information
    • Amps 15
    • Clamping Voltage 120
    • Cord Length (Feet) 6 ft.
    • No. of Outlets 2
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (2) 5-15R
    • Watts 1560
    • Material Plastic
    • Rated Joules 1080
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Personal Desktop Charging Station with 2-Outlet Surge Protector, 6-ft. Cord, 1080 Joules, 4 x USB (4.8A total)
    Tripp Lite's TLP26USBB Personal Desktop Charging Station provides exceptional convenience for daily charging tasks. Perfect for home, office, workstations and dorm rooms. With 2 AC outlets for safe power and 4 USB port with 4.8 amps of total power, this charging station can easily handle multiple devices. The built in slot can hold your tablet or phone for hands free viewing while charging. TLP26USBB Personal Desktop Charging Station offers 2 total outlets, 6 foot cord, 4 USB charging ports for a total of 4.8 amps, and diagnostic LED to warn of suppressor damage. AC suppression rated at 1080 joules shields equipment from surges and line noise. 50,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).
    PLUG/OUTLETS: Input: NEMA5-15P/Output: 6 NEMA5-15R/6-ft. AC line cord
    ELECTRICAL: 120V AC, 60Hz, 15A (Requires NEMA5-15R wall receptacle)
    FORMAT: Corded multi-outlet charging station
    SUPPRESSION: AC: 150V RMS Clamping/1080 joules/400V UL60905