Cooper Lighting (Eaton) TL402WHS Lens Reflector, 4 in.Vertical,White, 5-1/16 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Lens Reflector, 4 in.Vertical,White, 5-1/16 in O.D. - TL402WHS
+ / - Hover over image to Zoom
Other Views

    Lens Reflector, 4 in.Vertical,White, 5-1/16 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: TL402WHS
    SKU: 25655275
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:AIR-TITE
    Color:White
    Outer Diameter:5-1/16 in.
    Use With:EL4058X Downlight LED Light Engines
    Alternate Manufacturer Part No.:11963516
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # TL402WHS
    • Color White
    • UNSPSC 39111827
    • Additional Features AIR-TITE
    • Alternate Manufacturer Part No. 11963516
    • Fixture Type 4 in. Vertical
    • Outer Diameter 5-1/16 in.
    • Use With EL4058X Downlight LED Light Engines
    • SKU Spec Sheet
      TL402WHS Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    TL402 4 H4 LED Solite® Regressed Lens Reflector
    Precision formed aluminum reflector;Die cast trim ring;Standard trim ring provides clearance for remodeler flange and gasket;Trim gasket provides AIR-TITE™ seal;Trims and Reflectors available in various finishes;Mounting with twist-action friction lock to 4 LED Light Engine;Showerlight trims with wet location listing;Solite® glass lensed trims offer high-clarity and high-lumens