Bussmann (Eaton) TL-20 TL Series Time Delay Plug Fuse, Edison Base, Loaded Link, 20A, 125V | Graybar Store
     
Bussmann (Eaton) - TL Series Time Delay Plug Fuse, Edison Base, Loaded Link, 20A, 125V - TL-20
+ / - Hover over image to Zoom
Other Views

    TL Series Time Delay Plug Fuse, Edison Base, Loaded Link, 20A, 125V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TL-20
    SKU: 88053686
    $4.42
    Checking Pricing
         
    Amps:20A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TL-20
    • UNSPSC 39121605
    • Amps 20A
    • Fuse Type Time-Delay Loaded-Link Plug Fuse
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TL Series 20A 125V time delay loaded link plug fuse.
    Bussmann's TL Series time-delay loaded-link Edison-base plug fuses pass motor overload starting currents without opening and allow closer sizing to motor load for added protection.