Thomas and Betts TK 218 SC Steel City® Compression Coupling, Zinc Die Cast, EMT Conduit, 3 in. | Graybar Store
     
Thomas and Betts - Steel City® Compression Coupling, Zinc Die Cast, EMT Conduit, 3 in. - TK 218 SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Compression Coupling, Zinc Die Cast, EMT Conduit, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TK 218 SC
    SKU: 88254463
    $42.80
    Checking Pricing
         
    Size:3 in.
    Additional Features:Concrete Tight
    Standard:UL e16592
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TK 218 SC
    • Size 3 in.
    • UNSPSC 39121434
    • Additional Features Concrete Tight
    • Materials Die Cast Zinc
    Product Overview:
    Compression coupling for 3 inch EMT. Coupling is zinc die cast.