Rutherford Controls (Dormakaba USA) TJ71 X 28 Hardware, 12 V, 24 V | Graybar Store
     
Rutherford Controls (Dormakaba USA) - Hardware, 12 V, 24 V - TJ71 X 28
+ / - Hover over image to Zoom
Other Views

    Hardware, 12 V, 24 V

    Manufacturer: Rutherford Controls (Dormakaba USA)
    Manufacturer #: TJ71 X 28
    SKU: 25230122
    $105.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Mounting Hardware Included
    Voltage (Volts):12, 24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Rutherford Controls (Dormakaba USA)
    • Manufacturer # TJ71 X 28
    • Voltage (Volts) 12, 24
    • UNSPSC 46171500
    • Additional Features Mounting Hardware Included
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hardware, Mounting Hardware Included, 12 V dc, 24 V dc