Burndy YAV10T11 Ting Tongue Terminal With Inspection Window | Graybar Store
     
Burndy - Ting Tongue Terminal With Inspection Window - YAV10T11
+ / - Hover over image to Zoom
Other Views

    Ting Tongue Terminal With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV10T11
    SKU: 92136000
    $0.28
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV10T11
    • UNSPSC 39121405
    • Finish Electro Tin Plated Finish
    • Materials Copper
    • Stud Size (Inches) 8 AWG
    • Wire Size 12 to 10 AWG
    • SKU Spec Sheet
      YAV10T11 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ Ting Tongue Terminal With Inspection Window, Copper, Wire Size: ‎12 to 10 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG