Superior Essex M-5-PO-12-DN-A-LE-BK-ESS-CUT REEL TeraGain® Tight Buffered Plenum Cable, Multimode, 12-Fiber, Black | Graybar Store
     
Superior Essex - TeraGain® Tight Buffered Plenum Cable, Multimode, 12-Fiber, Black - M-5-PO-12-DN-A-LE-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    TeraGain® Tight Buffered Plenum Cable, Multimode, 12-Fiber, Black

    Manufacturer: Superior Essex
    Manufacturer #: M-5-PO-12-DN-A-LE-BK-ESS-CUT REEL
    SKU: 25681517
    $184.85
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Count:12
    Alternate Manufacturer Part No.:W4012NG01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-PO-12-DN-A-LE-BK-ESS-CUT REEL
    • Alternate Manufacturer Part No. W4012NG01
    • Fiber Count 12
    Product Overview:
    TeraGain® W4 Tight Buffered Plenum Cable, Fiber Count: 12, Black