Superior Essex M-RO-24-DN-A-L-BK-ESS-CUT REEL Multimode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black | Graybar Store
     
Superior Essex - Multimode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black - M-RO-24-DN-A-L-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black

    Manufacturer: Superior Essex
    Manufacturer #: M-RO-24-DN-A-L-BK-ESS-CUT REEL
    SKU: 25242747
    $2.26
    Checking Pricing
         
    Fiber Count:24
    Alternate Manufacturer Part No.:W30246G01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-RO-24-DN-A-L-BK-ESS-CUT REEL
    • Alternate Manufacturer Part No. W30246G01
    • Fiber Count 24
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TeraGain® W3 Tight Buffered Plenum Cable, Fiber Count: 24, Black