Corning M-PN-12-BDA-L-OR-SIC-CUT REEL Multimode Plenum Tight Buffered Cable, 12-Fiber, Orange | Graybar Store
     
Corning - Multimode Plenum Tight Buffered Cable, 12-Fiber, Orange - M-PN-12-BDA-L-OR-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Plenum Tight Buffered Cable, 12-Fiber, Orange

    Manufacturer: Corning
    Manufacturer #: M-PN-12-BDA-L-OR-SIC-CUT REEL
    SKU: 25800460
    $3,172.47
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Count:12
    Fiber Category:Multimode - OM1
    Alternate Manufacturer Part No.:012K88-33130-D3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-PN-12-BDA-L-OR-SIC-CUT REEL
    • Alternate Manufacturer Part No. 012K88-33130-D3
    • Fiber Category Multimode - OM1
    • Fiber Count 12
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered Armored Cable, Fiber Count: 12, Orange, OM1