Graybar Vendor THW-6-STR-BLK-CUT REEL Copper Building Wire, THW, 6 AWG Stranded, Black, Cut Reel | Graybar Store
     
Graybar Vendor - Copper Building Wire, THW, 6 AWG Stranded, Black, Cut Reel - THW-6-STR-BLK-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THW, 6 AWG Stranded, Black, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THW-6-STR-BLK-CUT REEL
    SKU: 25845945
    $0.57
    Checking Pricing
         
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:6 AWG
    Length:Cut Reel
    Solid/Stranded:Stranded
    No. of Conductors:1
    Outer Diameter:300 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THW-6-STR-BLK-CUT REEL
    • Color Black
    • No. of Conductors 1
    • Application Services, Feeders and Branch Circuit Wiring
    • Type THW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 6 AWG
    • Insulation Material PVC
    • Length Cut Reel
    • Outer Diameter 300 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    THW building wire has a 6 AWG stranded copper conductor. THW wire is black and is packaged in a cut reel.
    THW wire is for general purpose applications used in raceways for services, feeders and branch-circuit wiring. Wire can be used in wet or dry locations. Wire can be used up to 90°C and 600V. Wire has PVC insulation.