Graybar Vendor THW-14-SOL-YEL-2500R Copper Building Wire, THW, 14 AWG, Yellow, 2500 ft. Reel | Graybar Store
     
Graybar Vendor - Copper Building Wire, THW, 14 AWG, Yellow, 2500 ft. Reel - THW-14-SOL-YEL-2500R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THW, 14 AWG, Yellow, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THW-14-SOL-YEL-2500R
    SKU: 25867055
    Price pending
    Checking Pricing
         
    Color:Yellow
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    Length:2500 ft. Reel
    Solid/Stranded:Solid
    No. of Conductors:1
    Outer Diameter:130 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THW-14-SOL-YEL-2500R
    • Color Yellow
    • No. of Conductors 1
    • Application Services, Feeders and Branch Circuit Wiring
    • Type THW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material PVC
    • Length 2500 ft. Reel
    • Outer Diameter 130 mil
    • Solid/Stranded Solid
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    THW building wire has a 14 AWG solid copper conductor. THW wire is yellow and is packaged in a 2500 foot reel.
    THW wire is for general purpose applications used in raceways for services, feeders and branch-circuit wiring. Wire can be used in wet or dry locations. Wire can be used up to 90°C and 600V. Wire has PVC insulation.