Graybar Vendor THW-10-STR-GRN-2500R Copper Building Wire, THW, 10 AWG Stranded, Green, 2500 ft. Reel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - Copper Building Wire, THW, 10 AWG Stranded, Green, 2500 ft. Reel - THW-10-STR-GRN-2500R
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THW, 10 AWG Stranded, Green, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THW-10-STR-GRN-2500R
    SKU: 88284397
    $603.15
    Checking Pricing
         
    Color:Green
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    Length:2500 ft. Reel
    Solid/Stranded:Stranded
    No. of Conductors:1
    Outer Diameter:180 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THW-10-STR-GRN-2500R
    • Color Green
    • No. of Conductors 1
    • Application Services, Feeders and Branch Circuit Wiring
    • Type THW
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    • Length 2500 ft. Reel
    • Outer Diameter 180 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    THW building wire has a 10 AWG stranded copper conductor. THW wire is green and is packaged in a 2500 foot reel.
    THW wire is for general purpose applications used in raceways for services, feeders and branch-circuit wiring. Wire can be used in wet or dry locations. Wire can be used up to 90°C and 600V. Wire has PVC insulation.