Brady THT-68-498-10 Thermal Transfer Printable Label, Vinyl Cloth | Graybar Store
     
Brady - Thermal Transfer Printable Label, Vinyl Cloth - THT-68-498-10
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label, Vinyl Cloth

    Manufacturer: Brady
    Manufacturer #: THT-68-498-10
    SKU: 25066404
    $359.38
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-68-498-10
    • Color White
    • UNSPSC 55121612
    • Width 0.5 in.
    • For Use With BBP®81 Label Printer;BRADY 1244 Series Label Machine;BRADY 1344 Series Label Machine;BRADY 2461 Series Label Machine;BRADY MVP Plus Series;BRADY X Plus II Series Label Machine;TAGUS™ Thermal Transfer Printer
    • SKU Spec Sheet
      THT-68-498-10 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.75 in.
    Product Overview:
    Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay. unless you want to change it.
    The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning.Sticks to any clean, dry surface.Specially formulated topcoat for excellent print quality.Semi-gloss finish for crisp, clean look.