Brady THT-55-424-1 Thermal Transfer Paper Labels, White | Graybar Store
Brady - Thermal Transfer Paper Labels, White - THT-55-424-1
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Paper Labels, White

    Manufacturer: Brady
    Manufacturer #: THT-55-424-1
    SKU: 25318626
    Checking Pricing
    Quick Order:Y
    Width (mm):4 in
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-55-424-1
    • Color White
    • UNSPSC 55121612
    • Height 2 in
    • Width (mm) 4 in
    • For Use With BradyPrinter i7100;BBP®81 Label Printer;BRADY IP® Series Label Printer;BRADYPRINTER PR Plus Series Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.
    White matte paper label stock features permanent rubber adhesive.Low cost is ideal for all general purpose labeling projects.RoHS compliant to EU directive 2011/65/EU.Service temperature of -40 to 122° F (-40 to 50° C).