Brady THT-5-488-10 Brady® Thermal Transfer Label, High Performance Polyester | Graybar Store
     
Brady - Brady® Thermal Transfer Label, High Performance Polyester - THT-5-488-10
+ / - Hover over image to Zoom
Other Views

    Brady® Thermal Transfer Label, High Performance Polyester

    Manufacturer: Brady
    Manufacturer #: THT-5-488-10
    SKU: 99447856
    $189.25
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-5-488-10
    • Color White
    • UNSPSC 55121612
    • Width 1 in.
    • For Use With BradyPrinter i7100;BBP®81 Label Printer;BRADY IP® Series Label Printer;BRADYPRINTER PR Plus Series Label Printer
    • SKU Spec Sheet
      THT-5-488-10 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.5 in.
    Product Overview:
    High Performance Polyester (B-488) withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
    Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable.Ideal for general and bar code labeling on flat, smooth surfaces.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Service temperature of -40 to 320° F (-40 to 160° C).