Brady THT-5-434-10 Metallized Polyester Labels, Glossy Light Grey | Graybar Store
     
Brady - Metallized Polyester Labels, Glossy Light Grey - THT-5-434-10
+ / - Hover over image to Zoom
Other Views

    Metallized Polyester Labels, Glossy Light Grey

    Manufacturer: Brady
    Manufacturer #: THT-5-434-10
    SKU: 25409650
    $305.33
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Width (mm):1 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-5-434-10
    • Color Silver
    • UNSPSC 55121612
    • Height 0.5 in
    • Width (mm) 1 in
    • For Use With BradyPrinter i7100;BBP®81 Label Printer;BRADY IP® Series Label Printer;BRADYPRINTER PR Plus Series Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Metallized Polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.
    Glossy, light gray finish gives labels a rating and serial plate appearance.Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Service temperature of -40 to 194° F (-40 to 90° C).