Brady THT-22-423-2 Thermal Transfer Label | Graybar Store
Brady - Thermal Transfer Label - THT-22-423-2
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Label

    Manufacturer: Brady
    Manufacturer #: THT-22-423-2
    SKU: 99447952
    $366.39
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (mm):1.25 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-22-423-2
    • Color White
    • UNSPSC 55121612
    • Height 0.75 in
    • Width (mm) 1.25 in
    • For Use With BradyPrinter i7100;BBP®81 Label Printer;BRADY IP® Series Label Printer;BRADYPRINTER PR Plus Series Label Printer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code label and rating plates and solar panel identification.
    Glossy white polyester with permanent acrylic adhesive is thermal transfer printable.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.Service temperature of -94 to 230° F (-70 to 110° C).