Brady THT-2-423-10 Thermal Transfer Printable Label, White | Graybar Store
     
Brady - Thermal Transfer Printable Label, White - THT-2-423-10
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label, White

    Manufacturer: Brady
    Manufacturer #: THT-2-423-10
    SKU: 99447931
    $104.20
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (Inches):0.9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-2-423-10
    • Color White
    • UNSPSC 55121612
    • Height 0.25 in.
    Product Overview:
    Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
    Glossy white finish with permanent acrylic is thermal transfer printable.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.Meets requirements of a halogen-free material per DIN VDE 0472 part 815.Service temperature of -94 to 230° F (-70 to 110° C).