Brady THT-19-7546-1 Thermal Transfer Printable Label, Tamper-Evident Polyester | Graybar Store
     
Brady - Thermal Transfer Printable Label, Tamper-Evident Polyester - THT-19-7546-1
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label, Tamper-Evident Polyester

    Manufacturer: Brady
    Manufacturer #: THT-19-7546-1
    SKU: 25410114
    $186.19
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-19-7546-1
    • Color White
    • UNSPSC 55121612
    • Width 3 in.
    • For Use With BradyPrinter i7100;BBP®81 Label Printer;BRADY IP® Series Label Printer;BRADYPRINTER PR Plus Series Label Printer
    • SKU Spec Sheet
      THT-19-7546-1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Product Height 2 in.
    Product Overview:
    Tamper-Evident Polyester (B-7546) leaves a "VOID" footprint when the label is removed and leaves a "VOID" pattern on the top surface of the label to prevent reuse.
    Gloss white polyester with tamper indicating acrylic is ideal for rating and serial plates that require high performance and evidence of label removal.Excellent chemical, oil and water resistance.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL Recognized; CSA Accepted.Service temperature of -40 to 175° F (-40 to 80° C).