Brady THT-107-423 Thermal Transfer Printable Label | Graybar Store
Brady - Thermal Transfer Printable Label - THT-107-423
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label

    Manufacturer: Brady
    Manufacturer #: THT-107-423
    SKU: 25250443
    $309.33
    Checking Pricing
         
    Color:White
    Length:300 ft.
    Use With:BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    Width:101.6 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-107-423
    • Color White
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • UNSPSC 55121612
    • Length 300 ft.
    • Materials Polyester
    • Width 101.6 mm
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    • Use With BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    • SKU Spec Sheet
      THT-107-423 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    BradyBondz® WorkHorse™ Series Thermal Transfer Printable Label, Length: 300 ft, Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial Environment;