Brady THT-1-423-10 Thermal Transfer Printable Label | Graybar Store
Brady - Thermal Transfer Printable Label - THT-1-423-10
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printable Label

    Manufacturer: Brady
    Manufacturer #: THT-1-423-10
    SKU: 99447918
    $72.99
    Checking Pricing
         
    Color:White
    Width (mm):19.1
    Length:1/4 in.
    Use With:BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # THT-1-423-10
    • Color White
    • Application Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial
    • UNSPSC 55121612
    • Length 1/4 in.
    • Materials Polyester
    • Width (mm) 19.1
    • For Use With 1244, 1344, 2461, 3481, 6441, 300MVP Plus, 200MVP Plus, 300X-Plus II, 360X-Plus II, 600X-Plus II, Tagus T200, Tagus T300, Thermal, IP300, IP600, BBP81
    • Use With BBP12 Label Printers; BBP81 Printers; Brady 1244; Brady 1344; Brady 200MVP Plus; Brady 2461; Brady
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BradyBondz® WorkHorse™ Series Thermal Transfer Printable Label, Length: 1/4 in, Asset Tracking; Barcodes; Component Identification; Equipment Idenfication; Floors; General Identification; General Purpose; Harsh Industrial Environment;