Crouse Hinds (Eaton) TWB30355 Thru-Wall Barrier® Sealing Block Assembly, Elastomer, Cable/Conduit, 1-1/2 to 1-3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Thru-Wall Barrier® Sealing Block Assembly, Elastomer, Cable/Conduit, 1-1/2 to 1-3/4 in. - TWB30355
+ / - Hover over image to Zoom
Other Views

    Thru-Wall Barrier® Sealing Block Assembly, Elastomer, Cable/Conduit, 1-1/2 to 1-3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TWB30355
    SKU: 92062032
    $1,029.78
    Checking Pricing
         
    Listings - Approvals:ASTM Standard E-119; NAVSEA; NFPA; UL
    Size:1-1/2 to 1-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TWB30355
    • Size 1-1/2 to 1-3/4 in.
    • Type Sealing Block Assembly
    • UNSPSC 39131705
    • Brand Thru-Wall Barrier
    • Listings - Approvals ASTM Standard E-119; NAVSEA; NFPA; UL
    • Materials Elastomer
    • Throat Type Insulated
    • For Use With Cable, Conduit
    • SKU Spec Sheet
      TWB30355 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® TW Series Cable Sealing Device, Listings - Approvals: ASTM Standard E-119; NAVSEA; NFPA; UL, Trade Size (Inches): 1-1/2 to 1-3/4 in, Throat Type: Insulated