B-Line (Eaton) ATR 3/8X72 YZN B Line Steel 3/8 16 x 6 ft. All Threaded Rod With Yellow Zinc Finish | Graybar Store
     
B-Line (Eaton) - B Line Steel 3/8 16 x 6 ft. All Threaded Rod With Yellow Zinc Finish - ATR 3/8X72 YZN
+ / - Hover over image to Zoom
Other Views

    B Line Steel 3/8 16 x 6 ft. All Threaded Rod With Yellow Zinc Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 3/8X72 YZN
    SKU: 25458216
    $16.45
    Checking Pricing
         
    Thread Size:3/8-16
    Length:72 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 3/8X72 YZN
    • Type Threaded Rod
    • UNSPSC 30101804
    • Length 72 in.
    Product Overview:
    Eaton® B Line Threaded Rod, Thread Size: 3/8 16, Length: 72 in, Zinc Plated Stainless Steel