Crouse Hinds (Eaton) L17 Threaded Rigid Body | Graybar Store
Crouse Hinds (Eaton) - Threaded Rigid Body - L17
+ / - Hover over image to Zoom
Other Views

    Threaded Rigid Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: L17
    SKU: 88073149
    $33.16
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Size:2-1/4 H in
    Brand or Series:Condulet
    Hub Size (Inches):1/2 in.
    Material Finish:Electrogalvanized Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # L17
    • Size 2-1/4 H in
    • Application Rigid/IMC Conduit
    • UNSPSC 39131708
    • Body Type L
    • Brand or Series Condulet
    • Connection Type Threaded
    • Cover and Gasket Cover
    • Enclosure Type (Nema) NEMA 3R
    • Hub Size (Inches) 1/2 in.
    • Material Finish Electrogalvanized Aluminum
    • Materials Malleable Iron
    • Series Form 7
    • For Use With Covers
    • SKU Spec Sheet
      L17 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Condulet® Crouse-Hinds® Threaded Rigid Body, Feraloy Iron Alloy, Cover, Aluminum; Electrogalvanized