Robroy PRCPLG-4 Plasti-Bond RedH<sub>2</sub>ot Coupling, PVC-Coated Steel, Rigid Conduit, 4 in. | Graybar Store
     
Robroy - Plasti-Bond RedH<sub>2</sub>ot Coupling, PVC-Coated Steel, Rigid Conduit, 4 in. - PRCPLG-4
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Coupling, PVC-Coated Steel, Rigid Conduit, 4 in.

    Manufacturer: Robroy
    Manufacturer #: PRCPLG-4
    SKU: 98408496
    $72.54
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Use With:Connects Coated Conduit Sections While Maintaining Electrical Continuity Across Assembled Joints
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRCPLG-4
    • Materials Steel
    • For Use With Rigid Conduit
    • Trade Size (Inches) 4 in.
    • Use With Connects Coated Conduit Sections While Maintaining Electrical Continuity Across Assembled Joints
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Threaded Coupling, Steel, Trade Size (Inches): 4 in, Use With: Connects Coated Conduit Sections While Maintaining Electrical Continuity Across Assembled Joints