L. H. Dottie LB300CG Threaded Conduit Body | Graybar Store
L. H. Dottie - Threaded Conduit Body - LB300CG
+ / - Hover over image to Zoom
Other Views

    Threaded Conduit Body

    Manufacturer: L. H. Dottie
    Manufacturer #: LB300CG
    SKU: 96034014
    $206.81
    Checking Pricing
         
    No. of Hubs:2 Hub
    Trade Size (Inches):3
    Cable Entry:Bottom; Side
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LB300CG
    • Color Grey
    • UNSPSC 39131708
    • Body Type LB
    • Cable Entry Bottom; Side
    • Connection Type Threaded
    Product Overview:
    Threaded Conduit Body, Copper-Free Aluminum, Yes, Gray, LB