L. H. Dottie C50CG Threaded Conduit Body | Graybar Store
L. H. Dottie - Threaded Conduit Body - C50CG
+ / - Hover over image to Zoom
Other Views

    Threaded Conduit Body

    Manufacturer: L. H. Dottie
    Manufacturer #: C50CG
    SKU: 25698728
    $13.30
    Checking Pricing
         
    Trade Size (Inches):1/2
    No. of Hubs:2 Hub
    Cable Entry:Bottom; Top
    Color:Grey
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # C50CG
    • Color Grey
    • Application Interior
    • UNSPSC 39131708
    • Body Type C
    • Cable Entry Bottom; Top
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Die Cast Copper Free Aluminum
    • Mounting Type Wall Mount
    • No. of Hubs 2 Hub
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    Product Overview:
    Dottie L H Company 1/2" Threaded Conduit Bodies with Covers and Gaskets