L. H. Dottie T100CG Threaded Conduit Body | Graybar Store
L. H. Dottie - Threaded Conduit Body - T100CG
+ / - Hover over image to Zoom
Other Views

    Threaded Conduit Body

    Manufacturer: L. H. Dottie
    Manufacturer #: T100CG
    SKU: 25629950
    Checking Pricing
    Trade Size (Inches):1 in.
    No. of Hubs:3
    Cable Entry:Bottom; Side; Top
    Mounting Type:Wall Mount
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # T100CG
    • Color Grey
    • Application Interior
    • UNSPSC 39131708
    • Body Type T
    • Cable Entry Bottom; Side; Top
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Die Cast Copper Free Aluminum
    • Mounting Type Wall Mount
    • No. of Hubs 3
    • For Use With Intermediate Conduit; Rigid Conduit
    • Trade Size (Inches) 1 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company T100CG PC 5720 Threaded Conduit Body, With Covers And Gaskets, 1 IN Hub, Die Cast Copper Free Aluminum, UL Listed