L. H. Dottie T125CG Threaded Conduit Body | Graybar Store
L. H. Dottie - Threaded Conduit Body - T125CG
+ / - Hover over image to Zoom
Other Views

    Threaded Conduit Body

    Manufacturer: L. H. Dottie
    Manufacturer #: T125CG
    SKU: 25629949
    $39.23
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    No. of Hubs:3 Hub
    Cable Entry:Bottom; Side; Top
    Color:Grey
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # T125CG
    • Color Grey
    • Application Interior
    • UNSPSC 39131708
    • Body Type T
    • Cable Entry Bottom; Side; Top
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Die Cast Copper Free Aluminum
    • Mounting Type Wall Mount
    • No. of Hubs 3 Hub
    • For Use With Intermediate Conduit; Rigid Conduit
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    Threaded Conduit Body, Copper-Free Aluminum, Yes, Gray, T