Thomas and Betts TY2X3NPW6 Thomas & Betts Narrow Slot Wiring Duct | Graybar Store
     
Thomas and Betts - Thomas & Betts Narrow Slot Wiring Duct - TY2X3NPW6
+ / - Hover over image to Zoom
Other Views

    Thomas & Betts Narrow Slot Wiring Duct

    Manufacturer: Thomas and Betts
    Manufacturer #: TY2X3NPW6
    SKU: 25060140
    $0.00
    Checking Pricing
         
    Length:6 ft. L
    Height (Inches):3 in.
    Color / Finish:White
    Width (Inches):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY2X3NPW6
    • UNSPSC 39131712
    • Color / Finish White
    • Height (Inches) 3 in.
    • Length 6 ft. L
    • Width (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiring Duct Narrow Slot 2 Inch X 3 Inch Rigid PVC White, 6 ft. length.