Thomas and Betts DX-1 Thomas and Betts Duct Sealing Bricks, 1 lb slug | Graybar Store
     
Thomas and Betts - Thomas and Betts Duct Sealing Bricks, 1 lb slug - DX-1
+ / - Hover over image to Zoom
Other Views

    Thomas and Betts Duct Sealing Bricks, 1 lb slug

    Manufacturer: Thomas and Betts
    Manufacturer #: DX-1
    SKU: 88034056
    $6.55
    Checking Pricing
         
    Packaging:1 Pound Slug
    Material:Inorganic Minerals, Water Sufactants, Polyisobutylene
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DX-1
    • Application Moisture and Air Sealing
    • Color / Finish Grey
    • Material Inorganic Minerals, Water Sufactants, Polyisobutylene
    Product Overview:
    1-Pound duct sealing compound brick
    • Can be painted immediately after application
    • Color: Grey
    • Workable temperature range - +20 degree F to 212 degree F
    • Not classified as a fire stop. For moisture and air sealing only
    • 1 Pound Slug