Burndy HSB34T48PF Thin Wall Heat Shrink Tubing | Graybar Store
Burndy - Thin Wall Heat Shrink Tubing - HSB34T48PF
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing

    Manufacturer: Burndy
    Manufacturer #: HSB34T48PF
    SKU: 99489184
    $16.22
    Checking Pricing
         
    Inner Diameter:3/4 in.
    Color:Black
    Length (Inches):48.0
    Packaging:4 Foot Disk
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSB34T48PF
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 3/4 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Length (Inches) 48.0
    • Packaging 4 Foot Disk
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-feet x 3/4-inch dia black thin wall heat shrink tubing on 4 foot disk.
    Type HS-T-PF is a flexible thin wall, flame retardant heat shrink tubing made of cross-linked polyolefin.
      Specifications
      • Min. Expanded Inner Diameter (Inches): 0.38
      • Max. Recovered Inner Diameter (Inches): 0.19
      • Nominal Recovered Wall Thickness (Inches): 0.020
      • Conductor Range: 8 to 6 AWG