Panduit HSTT100-48-5C Thin Wall Heat Shrink Tubing, Clear, Pack of 5 | Graybar Store
     
Panduit - Thin Wall Heat Shrink Tubing, Clear, Pack of 5 - HSTT100-48-5C
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing, Clear, Pack of 5

    Manufacturer: Panduit
    Manufacturer #: HSTT100-48-5C
    SKU: 92040163
    $7.82
    Checking Pricing
         
    Inner Diameter:1 in. I.D.
    Color:Clear
    Packaging:5 Pack
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT100-48-5C
    • Color Clear
    • UNSPSC 39121723
    • Inner Diameter 1 in. I.D.
    • Length 48 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 5 Pack
    • SKU Spec Sheet
      HSTT100-48-5C Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Clear thin wall heat shrink tubing, package of 5.
    Thin wall heat shrink tubing, black cross-linked polyolefin.