Panduit HSTT100-48-5 Thin Wall Heat Shrink Tubing | Graybar Store
Panduit - Thin Wall Heat Shrink Tubing - HSTT100-48-5
+ / - Hover over image to Zoom
Other Views

    Thin Wall Heat Shrink Tubing

    Manufacturer: Panduit
    Manufacturer #: HSTT100-48-5
    SKU: 90087490
    $7.27
    Checking Pricing
         
    Inner Diameter:1 in. I.D.
    Color:Black
    Packaging:5 Pack
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT100-48-5
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 1 in. I.D.
    • Length 48 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 5 Pack
    • SKU Spec Sheet
      HSTT100-48-5 Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Black 1-inch thin wall heat shrink tubing, package of 5.
    HSTT thin wall flame retardant heat shrink.
      Specifications
      • Min. Expanded Inner Diameter: 1.00 (25.4 mm)
      • Max. Recovered Inner Diameter: 0.500 (12.7 mm)
      • Nominal Recovered Wall Thickness: 0.035 (0.9 mm)