GE Grid Solutions THHQB2120 Molded Case Circuit Breaker, Bolt-On, 20A, 120/240V | Graybar Store
     
GE Grid Solutions - Molded Case Circuit Breaker, Bolt-On, 20A, 120/240V - THHQB2120
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, Bolt-On, 20A, 120/240V

    Manufacturer: GE Grid Solutions
    Manufacturer #: THHQB2120
    SKU: 90042069
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Number of Poles:2-Pole
    Interrupting Rating:22 kA
    Amps:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Grid Solutions
    • Manufacturer # THHQB2120
    • Amps 20A
    • Interrupting Rating 22 kA
    • Number of Poles 2-Pole
    Product Overview:
    Molded case circuit breaker, bolt-on, 20A, 2-pole, 120/240V, screw clamp terminal connection